Zoro Homepage

Free-Stand, Type 12, 72.06x60.06x36.06, SS Type 304

  • Mfr # A726036SSFSD

  • Zoro # G6816015


product price: $26,074.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
Depth
36.06 in
Width
60.06 in
Size
72.06 x 60.06 x 36.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A726036SSFSD
Zoro #
G6816015
UPC #
783510846305
Country of Origin
United States

Dimensions

Depth
36.06 in
Width
60.06 in
Size
72.06 x 60.06 x 36.06 in
Height
72.06 in
Thickness
12 ga / 2.78 mm

Details

Item
Free-Stand,Type 12,72.06x60.06x36.06,
Material
Stainless Steel 304
Finish
Brushed #4
NEMA Enclosure Type
12
Color
Unpainted
Application
Indoor
Gauge
12 ga
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; E.I.A. RS-310-D; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
703 lb
Protection Rating
NEMA Type 12; IP55

Description

Free-Stand,Type 12,72.06x60.06x36.06,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.