
Free-Stand, Type 4X, 72.00x25.00x24.50, Fiberglass
Mfr # A722525FGFS
Zoro # G6822096
product price: $8,155.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Fiberglass
Finish
Smooth Gloss
Depth
24-1/2 in
Height
72 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A722525FGFS
Zoro #
G6822096
UPC #
783510251000
Country of Origin
United States
Dimensions
Depth
24-1/2 in
Height
72 in
Size
72 x 25 x 24-1/2 in
Width
25 in
Thickness
0.22 in / 5.6 mm
Details
Item
Free-Stand,Type 4X,72.00x25.00x24.50,
Material
Fiberglass
Finish
Smooth Gloss
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4, 4X
Color
Gray
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA Type 3, 3R, 4, 4X, 12, 13; E.I.A. RS-310-D; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Weight
195 lb
Protection Rating
NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; NEMA Type 12; NEMA Type 13; IP66
Description
Free-Stand,Type 4X,72.00x25.00x24.50,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.