Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FS66S Global Free-Stand Single and Dual Access with 3-Point Latches, T

  • Mfr # FS200886SHP0

  • Zoro # G6825964


product price: $19,899.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
StainlessSteel 316L
Finish
Brushed #4
Height
81.84 in
Width
32.19 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS200886SHP0
Zoro #
G6825964
UPC #
783510270926
Country of Origin
United States

Dimensions

Height
81.84 in
Width
32.19 in
Size
2079 x 818 x 785 mm
Depth
30.92 in
Thickness
12 ga / 2.78 mm

Details

Item
FS66S Global Free-Stand Single and Dual
Material
StainlessSteel 316L
Finish
Brushed #4
Gauge
12 ga
NEMA Enclosure Type
12, 3R
Application
Indoor
Color
Unpainted
Features
Dust-Resistant
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No.; E61997; NEM A/EEM AC Type 3, 3R, 4, 4X, 12, 13; E.I.A. RS-310-D; IEC 60529, IP66,; IEC 62208; Meets NEMA Type 3RX requirements
Weight
454 lb
Series
FS66S
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 13; NEMA Type 3R; IP66

Description

FS66S Global Free-Stand Single and Dual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.