Zoro Homepage

Full Back Panel, 1021x1173mm, Gray, Stee

  • Mfr # PP1112G

  • Zoro # G5826249


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PGLD12135DC
Height
1021 mm
Size
1021 x 1173 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP1112G
Zoro #
G5826249
UPC #
783510144319
Country of Origin
Mexico

Dimensions

Height
1021 mm
Size
1021 x 1173 mm
Width
1173 mm
Thickness
12 ga / 2.66 mm

Details

Item
Full Back Panel,1021x1173mm,Gray,Stee
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number PGLD12135DC
Gauge
12 ga
Color
Unpainted
Weight
62.30 lb
Series
ProLine
Enclosure
PGLD12135DC

Description

Full Back Panel,1021x1173mm,Gray,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.