Zoro Homepage

Full Subpanel, fits 1200x600mm, Galvaniz

  • Mfr # PPF126G

  • Zoro # G5868696


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
47.24 in
Width
23.62 in
Size
47.24 x 23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF126G
Zoro #
G5868696
UPC #
783510298425
Country of Origin
Mexico

Dimensions

Height
47.24 in
Width
23.62 in
Size
47.24 x 23.62 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,fits 1200x600mm,Galvaniz
Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Color
Unpainted
Series
ProLine
Weight
28.80 lb

Description

Full Subpanel,fits 1200x600mm,Galvaniz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.