Zoro Homepage

Full Subpanel, fits 1200x800mm, Galvanized, Steel

  • Mfr # PPF128G

  • Zoro # G6831099


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
47.24 in
Size
47.24 x 31-1/2 in
Width
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF128G
Zoro #
G6831099
UPC #
783510298432
Country of Origin
Mexico

Dimensions

Height
47.24 in
Size
47.24 x 31-1/2 in
Width
31-1/2 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,fits 1200x800mm,Galvaniz
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Series
ProLine
Weight
51 lb

Description

Full Subpanel,fits 1200x800mm,Galvaniz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.