Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Subpanel, fits 1800x1800mm, Galvanized, Steel

  • Mfr # PPF1818G

  • Zoro # G6831196


product price: $740.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
11 ga
Size
70.87 x 70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF1818G
Zoro #
G6831196
UPC #
783510298463
Country of Origin
Mexico

Dimensions

Size
70.87 x 70.87 in
Width
70.87 in
Height
70.87 in
Thickness
11 ga / 3.04 mm

Details

Item
Full Subpanel,fits 1800x1800mm,Galvani
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
11 ga
Weight
190.20 lb
Series
ProLine

Description

Full Subpanel,fits 1800x1800mm,Galvani

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.