Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Subpanel, fits 1800x600mm, Steel

  • Mfr # PPF186G

  • Zoro # G6824984


product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Width
23.62 in
Color
Unpainted
Size
70.87 x 23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF186G
Zoro #
G6824984
UPC #
783510262891
Country of Origin
Mexico

Dimensions

Width
23.62 in
Size
70.87 x 23.62 in
Height
70.87 in
Thickness
12 ga / 2.66 mm

Details

Item
Full Subpanel,fits 1800x600mm,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Weight
55 lb
Series
ProLine

Description

Full Subpanel,fits 1800x600mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.