
Full Subpanel, Fits 2000x1200mm, Steel
Mfr # PPF2012G
Zoro # G5824894
product price: $674.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Gauge
11 ga
Height
78.74 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPF2012G
Zoro #
G5824894
UPC #
783510142711
Country of Origin
United States
Dimensions
Height
78.74 in
Width
47.24 in
Size
78.74 x 47.24 in
Thickness
11 ga / 3.04 mm
Details
Item
Full Subpanel,Fits 2000x1200mm,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
11 ga
Color
Unpainted
Series
ProLine
Weight
143 lb
Description
Full Subpanel,Fits 2000x1200mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.