
Fusion G7, Type 4, 12,1500x900x325mm, S
Mfr # G1500900325G
Zoro # G5849139
product price: $1,946.79
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
1500 x 900 x 325 mm
Width
35.43 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1500900325G
Zoro #
G5849139
UPC #
783510190118
Country of Origin
United States
Dimensions
Size
1500 x 900 x 325 mm
Width
35.43 in
Depth
12.8 in
Height
59.06 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
14 ga / 1.9 mm
Panel Size
1455 x 855 mm / 57.28 x 33.66 in
Details
Item
Fusion G7,Type 4,12,1500x900x325mm,S
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Application
Indoor
Gauge
Body: 14 ga, Door: 14 ga
Features
3-pt. Quarter-turn, Dust-Resistant
NEMA Enclosure Type
4, 12
Series
Fusion G7
Weight
214 lb
Latch Type
3-pt. Quarter-turn
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Description
Fusion G7,Type 4,12,1500x900x325mm,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.