Zoro Homepage

Galvanized 90-Degree Flush Tee, 4.00x4.00, Steel

  • Mfr # F44GTGV

  • Zoro # G6818124


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44GTGV
Zoro #
G6818124
UPC #
783510891107
Country of Origin
Mexico

Dimensions

Width
4 in
Height
4 in
Size
4 in x 4 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized 90-Degree Flush Tee,4.00x4.0
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Gauge
16 ga
Type
Tee
Weight
2.99 lb
Protection Rating
NEMA Type 1

Description

Galvanized 90-Degree Flush Tee,4.00x4.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.