Zoro Homepage

Galvanized Closure Plate, With and Without Knockouts, 4.00x4.00, Steel

  • Mfr # F44GCPGV

  • Zoro # G6817074


product price: $10.29
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Knockouts
Gauge
16 ga
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44GCPGV
Zoro #
G6817074
UPC #
783510883409
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4 in
Size
4 in x 4 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized Closure Plate,With and Witho
Material
Mild Steel
Finish
Galvanized
Features
Knockouts
Gauge
16 ga
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Type
Closure Plate
Weight
0.40 lb
Knockouts Included
Yes
Protection Rating
NEMA Type 1

Description

Galvanized Closure Plate,With and Witho

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.