Zoro Homepage

Galvanized Universal U-Connector, Fits 1

  • Mfr # F1010GUCGV

  • Zoro # G5858634


product price: $29.00
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Width
10 in
Application
Indoor
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010GUCGV
Zoro #
G5858634
UPC #
783510571702
Country of Origin
Mexico

Dimensions

Width
10 in
Height
10 in
Size
10 in x 10 in
Thickness
14 ga / 1.9 mm

Details

Item
Galvanized Universal U-Connector,Fits 1
Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
1
Gauge
14 ga
Color
Unpainted
Type
U-Connector
Weight
1.98 lb
Protection Rating
NEMA Type 1

Description

Galvanized Universal U-Connector,Fits 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.