Zoro Homepage

Galvanized Universal U-Connector, Fits 6

  • Mfr # F66GUCGV

  • Zoro # G5861574


product price: $14.74
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
NEMA Enclosure Type
1
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66GUCGV
Zoro #
G5861574
UPC #
783510886202
Country of Origin
Mexico

Dimensions

Size
6 in x 6 in
Height
6 in
Width
6 in
Thickness
16 ga / 1.52 mm

Details

Item
Galvanized Universal U-Connector,Fits 6
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
NEMA Enclosure Type
1
Gauge
16 ga
Application
Indoor
Type
U-Connector
Weight
0.50 lb
Protection Rating
NEMA Type 1

Description

Galvanized Universal U-Connector,Fits 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.