Zoro Homepage

Gasket and Screws, Fits 2.50x2.50, Rubbe

  • Mfr # F22WG

  • Zoro # G5824176


product price: $9.35
/ea

Key Features

Material
Neoprene
Finish
Smooth Matte
Height
2-1/2 in
Features
Dust-Resistant
Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22WG
Zoro #
G5824176
UPC #
783510141905
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Thickness
0.12 in / 3.2 mm

Details

Item
Gasket and Screws,Fits 2.50x2.50,Rubbe
Material
Neoprene
Finish
Smooth Matte
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Black
Application
Indoor
Type
Gasket Kit
Weight
0.23 lb
Protection Rating
NEMA Type 12; IP54

Description

Gasket and Screws,Fits 2.50x2.50,Rubbe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.