Zoro Homepage

Gasket and Screws, Fits 6.00x6.00, Rubbe

  • Mfr # F66WGSS

  • Zoro # G5833687


product price: $43.99
/ea

Key Features

Material
Stainless Steel 304
Finish
No. 2B
Features
Watertight, Corrosion-Resistant
Width
6 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WGSS
Zoro #
G5833687
UPC #
783510156602
Country of Origin
United States

Dimensions

Width
6 in
Size
6 in x 6 in
Height
6 in
Thickness
16 ga / 1.59 mm

Details

Item
Gasket and Screws,Fits 6.00x6.00,Rubbe
Material
Stainless Steel 304
Finish
No. 2B
Features
Watertight, Corrosion-Resistant
Gauge
16 ga
NEMA Enclosure Type
4X
Color
Unpainted
Type
Gasket Kit
Weight
0.40 lb
Protection Rating
NEMA Type 4X

Description

Gasket and Screws,Fits 6.00x6.00,Rubbe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.