Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge Gland Plate, Type4 and Type12, 14.98

  • Mfr # GP166

  • Zoro # G5866133


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Gauge
12 ga
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP166
Zoro #
G5866133
UPC #
783510272029
Country of Origin
United States

Dimensions

Height
14.98 in
Width
5.23 in
Size
14.98 x 5.23 in
Thickness
12 ga / 2.66 mm
Dimensions
14.98 x 5.23 in / 380 x 133 mm
Cutout Size
13.50 x 3.75 in / 343 x 95 mm

Details

Item
Gauge Gland Plate,Type4andType12,14.98
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Gauge
12 ga
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Color
Gray
Weight
2.70 lb

Description

Gauge Gland Plate,Type4andType12,14.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.