
General Purpose Two-Door with Quarter-Tu
Mfr # A72H7218SSLPQT
Zoro # G5822076
product price: $21,054.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Size
72.06 x 72.06 x 18.06 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72H7218SSLPQT
Zoro #
G5822076
UPC #
783510137236
Country of Origin
United States
Dimensions
Size
72.06 x 72.06 x 18.06 in
Width
72.06 in
Depth
18.06 in
Height
72.06 in
Panel Size
68.00 x 68.00 in / 1727 x 1727 mm
Body Thickness
12 ga / 2.8 mm
Door Thickness
14 ga / 1.98 mm
Details
Item
General Purpose Two-Door with Quarter-Tu
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72P72G, A72P72
Features
Dust-Resistant
NEMA Enclosure Type
12, 3R
Gauge
Body: 12 ga, Door: 14 ga
Application
Indoor
Color
Unpainted
Weight
570 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC: Type 3R, 4, 4X, 12; Number E61997; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Latch Quantity
10
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Conductive Panel
A72P72G
Panel
A72P72
Description
General Purpose Two-Door with Quarter-Tu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.