Zoro Homepage

GENESIS Top-Mount Indoor, 15.25x17.00x25.19

  • Mfr # HB160846G040

  • Zoro # G6782056


product price: $9,729.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
15-1/4 in x 17 in x 25.19 in
Features
Dust-Resistant
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB160846G040
Zoro #
G6782056
UPC #
783510218027
Country of Origin
United States

Dimensions

Size
15-1/4 in x 17 in x 25.19 in
Width
17 in
Depth
25.19 in
Height
15-1/4 in
Thickness
18 ga / 1.21 mm

Details

Item
Genesis Top-Mount Indoor,15.25x17.00x25
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Gauge
18 ga
Color
Traffic Gray
Application
Indoor
NEMA Enclosure Type
12
Voltage
400 to 460V AC
Standards
UL/cUL Listed; Type 12; File No. SA6453; UR/cUR Recognized; Maintains U/cUL Type 12 rating when properly installed on a UL/cUL Type 12 enclosure.; UR/cUR Recognized on select models, reference performance data tables.; CE; EAC
Weight
154 lb
Series
Genesis
Number of Phases
1
Protection Rating
NEMA Type 12
Nominal Capacity Btu/h
8000 Btu/h
Operating Temperature
50 - 125 °F / 10 - 52 °C
Nominal Voltage
460 V
Max Current
4.7 A
Nominal Capacity Watts
2344 W
Remote Access Control
No

Description

Genesis Top-Mount Indoor,15.25x17.00x25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.