Zoro Homepage

Gland Plate, 20.60x8.24x0.00, White, Alu

  • Mfr # WFHD3GP

  • Zoro # G5850557


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Color
White
Width
8.24 in
Size
20.60 x 8.24 x 0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFHD3GP
Zoro #
G5850557
UPC #
783510210151
Country of Origin
Mexico

Dimensions

Width
8.24 in
Size
20.60 x 8.24 x 0 in
Height
20.6 in
Thickness
0.125 in / 3 mm

Details

Item
Gland Plate,20.60x8.24x0.00,White,Alu
Material
Aluminum
Finish
Powder Coated
Color
White
NEMA Enclosure Type
3R
Series
WeatherFlo
Weight
5 lb

Description

Gland Plate,20.60x8.24x0.00,White,Alu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.