Zoro Homepage

Grid Straps, 642x75mm, Steel

  • Mfr # PGH3S8

  • Zoro # G6817659


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 800 mm
Color
Unpainted
Size
642 x 75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGH3S8
Zoro #
G6817659
UPC #
783510905804
Country of Origin
Mexico

Dimensions

Size
642 x 75 mm
Width
75 mm
Height
642 mm
Thickness
14 ga / 1.9 mm
Fits Frame Depth
800 mm
Fits Frame Width
700 mm

Details

Item
Grid Straps,642x75mm,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 800 mm
Color
Unpainted
Gauge
14 ga
Weight
4.80 lb
Series
ProLine
Hole Pattern
Three Row

Description

Grid Straps,642x75mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.