Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Device, No 4 x8.19, Copper

  • Mfr # AGS408

  • Zoro # G5874208


product price: $74.59
/ea

Key Features

Material
Copper
Finish
Tinned
Sub-Category
Electrical Accessories
Size
#4 x 8.19 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGS408
Zoro #
G5874208
UPC #
783510324506
Country of Origin
United States

Dimensions

Size
#4 x 8.19 in
Approximate Wire Size
#4 ga
Ring Terminal Hole Diameter
0.406 in / 10 mm
Length Between Ring Terminals C-to-C
8.19 in / 208 mm

Details

Item
Grounding Device,#4 x8.19,Copper
Material
Copper
Finish
Tinned
Sub-Category
Electrical Accessories
Color
Unpainted
Weight
0.14 lb

Description

Grounding Device,#4 x8.19,Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.