Zoro Homepage

Grounding Kit

  • Mfr # CCGK

  • Zoro # G6804167


product price: $70.39
/ea

Key Features

Material
Copper
Depth
1/2 in
Size
12-1/2 in x 9 in x 1/2 in
Width
9 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGK
Zoro #
G6804167
UPC #
783510418502
Country of Origin
United States

Dimensions

Depth
1/2 in
Size
12-1/2 in x 9 in x 1/2 in
Width
9 in
Height
12-1/2 in
Thickness
12 ga / 2.66 mm

Details

Item
Grounding Kit
Material
Copper
Gauge
12 ga
Color
Green/Yellow
Features
Insulated
Series
Concept
Weight
0.30 lb

Description

Grounding Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.