Zoro Homepage

Guides, 15.00 Inch, Steel

  • Mfr # AG1U5

  • Zoro # G5816196


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Gauge
14 ga
Length
15 in
Size
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1U5
Zoro #
G5816196
UPC #
783510124304
Country of Origin
United States

Dimensions

Length
15 in
Size
15 in
Thickness
14 ga / 1.9 mm

Details

Item
Guides,15.00 Inch,Steel
Material
Mild Steel
Finish
Plated
Gauge
14 ga
Color
Unpainted
Rack Units
1
Series
ProLine
Weight
2.70 lb

Description

Guides,15.00 Inch,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.