
Hazardous Location Heaters, 115v 50/60Hz, Aluminum
Mfr # DAHHL300AC
Zoro # G6828554
product price: $2,671.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Anodized
Depth
2.4 in
Size
12.8 in x 9 in x 2.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAHHL300AC
Zoro #
G6828554
UPC #
783510287061
Country of Origin
Germany
Dimensions
Depth
2.4 in
Size
12.8 in x 9 in x 2.4 in
Height
12.8 in
Width
9 in
Details
Item
Hazardous Location Heaters,115v 50/60Hz
Material
Aluminum
Finish
Anodized
Color
Black
Standards
ATEX, IECEx; II2G Ex d IIC T3 / II2 D Ex Td A21 IP65 T200 C; NEC CSA us; Class I, Div 1 Groups A, B, C, D / Class II Div 1 Groups E, F, G
Voltage
110 to 265V AC/DC
Weight
13.90 lb
Nominal Voltage
115 V
Voltage AC
110 V
Nominal Capacity Watts
300 W
Description
Hazardous Location Heaters,115v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.