Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location LED Light, CAN, 3.74x3.48x5.62

  • Mfr # LEDHL24VCAN

  • Zoro # G6826357


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Lighting
Width
3.48 in
Depth
5.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDHL24VCAN
Zoro #
G6826357
UPC #
783510271640
Country of Origin
Canada

Dimensions

Width
3.48 in
Depth
5.62 in
Size
3.74 x 3.48 x 5.62 in
Height
3.74 in

Details

Item
Hazardous Location LED Light,CAN,3.74x
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Lighting
Color
Unpainted
Voltage
12/24V
Standards
ETL Listed; Class I Division 2, Groups A, B, C and D, T3; Conforms To CSA.22.2 No. 137, 213, 250 Standards; Conforms To UL 844 & 1598 Standards; Conforms to ISA-12.12-01; Maintains enclosure Type 4, 4X rating when properly installed
Weight
3.50 lb
Voltage DC
12 - 24 V
Power
7.9W @ 12VDC, 8.4W @ 24VDC W
Amps
.66A @ 12VDC, .35A @ 24VDC A
Light Output
469 lm

Description

Hazardous Location LED Light,CAN,3.74x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.