
Hazloc Cable Glands for Armored Cable (Ex d/e/tb)
Mfr # KBAU6MXSWSLE
Zoro # G6833199
product price: $2,619.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed
Size
M63 x 1.5 mm
Color
Unpainted
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBAU6MXSWSLE
Zoro #
G6833199
UPC #
783510306861
Country of Origin
Turkey
Dimensions
Size
M63 x 1.5 mm
Clamping Range Diameter, Upper Seal
47.0-60.0 mm / 1.85-2.36 in
Clamping Range Diameter, Lower Seal
40.0-52.0 mm / 1.57-2.05 in
Details
Item
Hazloc Cable Glands for Armored Cable (E
Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Standards
Weight
3.90 lb
Seal
Silicone
Description
Hazloc Cable Glands for Armored Cable (E
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.