Zoro Homepage

Heavy-Duty Swing-Out Rack Frame, fits 700+ x 800mm, Lt Gray, Steel

  • Mfr # PSF78

  • Zoro # G6817729


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 700 mm or taller
Color
Light Gray
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF78
Zoro #
G6817729
UPC #
783510912406
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Height
700 or taller
Fits Frame Width
800 mm

Details

Item
Heavy-Duty Swing-Out Rack Frame,Fits 70
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Height 700 mm or taller
Color
Light Gray
Gauge
12 ga
Rack Units
10
Series
ProLine
Weight
32.60 lb

Description

Heavy-Duty Swing-Out Rack Frame,Fits 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.