Zoro Homepage

Hinge-Cover Lift-Off, Type 3R, 24.00x20.

  • Mfr # A24R208HCLO

  • Zoro # G5855633


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number AMFK3RLO14, A24P20, APMK3RLO14
Depth
8 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24R208HCLO
Zoro #
G5855633
UPC #
783510389505
Country of Origin
Mexico

Dimensions

Depth
8 in
Height
24 in
Size
24 x 20 x 8 in
Width
20 in
Overall Length
26.31 in
Overall Width
21-1/4 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
16 ga / 1.52 mm
Overall Dimensions
26.31 x 21.25 in / 668 x 540 mm
Panel Size
21.00 x 17.00 in / 533 x 432 mm

Details

Item
Hinge-Cover Lift-Off,Type 3R,24.00x20.
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number AMFK3RLO14, A24P20, APMK3RLO14
NEMA Enclosure Type
3R
Color
Gray
Gauge
Body: 16 ga, Door: 14 ga
Features
Weather-Resistant, Except Dust
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; CSA, File 42184: Type 3R; IEC 60529, IP32
Weight
37 lb
Mounting
25.31 in / 643 mm
Panel Mounting Kit
APMK3RLO14
Panel
A24P20
Mounting Bracket Kit
AMFK3RLO14
Protection Rating
NEMA Type 3R; IP32

Description

Hinge-Cover Lift-Off,Type 3R,24.00x20.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.