Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge-Cover, Small, Type 3r, 6.00x4.00x4

  • Mfr # A6R44HCR

  • Zoro # G5820073


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6N4P
Width
4 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6R44HCR
Zoro #
G5820073
UPC #
783510134020
Country of Origin
Mexico

Dimensions

Width
4 in
Height
6 in
Size
6 x 4 x 4 in
Depth
4 in
Overall Length
8 in
Thickness
16 ga / 1.52 mm
Overall Width
4.81 in
Panel Size
4.25 x 2.25 in / 108 x 57 mm
Overall Dimensions
8.00 x 4.81 in / 203 x 122 mm

Details

Item
Hinge-Cover,Small,Type 3r,6.00x4.00x4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6N4P
Features
Weather-Resistant, Except Dust
Gauge
16 ga
NEMA Enclosure Type
3R
Color
Gray
Weight
3.60 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; IEC 60529, IP32
Mounting
7 in / 178 mm
Knockout Pattern
B-C-D
Panel
A6N4P
Protection Rating
NEMA Type 3R; IP32

Description

Hinge-Cover,Small,Type 3r,6.00x4.00x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.