Zoro Homepage

Hinge-Cover Wifi, Type 4x, 16.00x14.00x8

  • Mfr # D16148CHSCFGP

  • Zoro # G5829776


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A16P14WD
Features
Watertight, Corrosion-Resistant
Size
16 in x 14 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16148CHSCFGP
Zoro #
G5829776
UPC #
783510149635
Country of Origin
United States

Dimensions

Size
16 in x 14 in x 8 in
Width
14 in
Depth
8 in
Height
16 in
Thickness
0.14 in / 3.5 mm
Overall Length
16.55 in
Overall Width
14.55 in
Overall Dimensions
16.55 x 14.55 in / 420 x 370 mm

Details

Item
Hinge-Cover Wifi,Type 4x,16.00x14.00x8
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A16P14WD
Features
Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Weight
13.20 lb
Standards
Panel
A16P14WD / 14.75 x 12.88 in / 375 x 327 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
16.94 x 12.00 in / 430 x 305 mm

Description

Hinge-Cover Wifi,Type 4x,16.00x14.00x8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.