
Hinged-Cover, Type 1, 10.00x8.00x6.00, Gray, Steel
Mfr # AHE10X8X6
Zoro # G6808839
product price: $52.96
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Width
8 in
Height
10 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHE10X8X6
Zoro #
G6808839
UPC #
783510516802
Country of Origin
Mexico
Dimensions
Width
8 in
Height
10 in
Size
10 x 8 x 6 in
Depth
6 in
Thickness
16 ga / 1.52 mm
Details
Item
Hinged-Cover,Type 1,10.00x8.00x6.00,G
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
16 ga
Color
Gray
NEMA Enclosure Type
1
Features
Knockouts
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
7.02 lb
Knockout Pattern Along B Sides
F-G-H-I
Protection Rating
NEMA Type 1; IP30
Knockout Pattern Along A Sides
F-G-H-I
Description
Hinged-Cover,Type 1,10.00x8.00x6.00,G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.