Zoro Homepage

Hinged-Cover with Recessed Handle, Type 1, 24.00x16.00x8.62, Gray, Ste

  • Mfr # A24N168LP

  • Zoro # G6815087


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24N16MP
Color
Gray
Gauge
16 ga, 14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24N168LP
Zoro #
G6815087
UPC #
783510809409
Country of Origin
United States

Dimensions

Height
24 in
Depth
8.63 in
Size
24 x 16 x 8.62 in
Width
16 in
Thickness
16 ga / 1.52 mm
Panel Size
21.00 x 14.50 in / 533 x 368 mm

Details

Item
Hinged-Cover,w/Recessed Handle,Type
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24N16MP
Color
Gray
Gauge
16 ga, 14 ga
Application
Indoor
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File No. 42184: Type 1; IEC 60529, IP30
Weight
30.60 lb
Stud Quantity
4
Protection Rating
NEMA Type 1; IP30
Mounting
21.88 x 11.00 in / 556 x 279 mm
Panel
A24N16MP
Panel Gauge
14

Description

Hinged-Cover,w/Recessed Handle,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.