Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinged-Cover, w/Recessed Handle, Type

  • Mfr # A24N248LP

  • Zoro # G5860743


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24N24MP
NEMA Enclosure Type
1
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24N248LP
Zoro #
G5860743
UPC #
783510809607
Country of Origin
United States

Dimensions

Height
24 in
Width
24 in
Depth
8.63 in
Size
24 x 24 x 8.62 in
Thickness
14 ga / 1.9 mm
Panel Size
21.00 x 22.50 in / 533 x 572 mm

Details

Item
Hinged-Cover,w/Recessed Handle,Type
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24N24MP
NEMA Enclosure Type
1
Gauge
14 ga, 12 ga
Color
Gray
Application
Indoor
Weight
46 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File No. 42184: Type 1; IEC 60529, IP30
Panel Gauge
12
Protection Rating
NEMA Type 1; IP30
Mounting
21.88 x 19.00 in / 556 x 483 mm
Stud Quantity
4
Panel
A24N24MP

Description

Hinged-Cover,w/Recessed Handle,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.