Zoro Homepage

Hinged Double-Door with Three-Point Latc

  • Mfr # A404014CTDP

  • Zoro # G5824158


product price: $2,135.94
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Galv/paint
Height
40 in
Size
40 in x 40 in x 14 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A404014CTDP
Zoro #
G5824158
UPC #
783510141684
Country of Origin
Mexico

Dimensions

Height
40 in
Size
40 in x 40 in x 14 in
Depth
14 in
Width
40 in

Details

Item
Hinged Double-Door with Three-Point Latc
Material
Steel
Finish
Galv/paint

Description

Hinged Double-Door with Three-Point Latc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.