Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoffman WATERSHED, Type 4X, 10.00x8.00x4

  • Mfr # WS100804SS

  • Zoro # G5869256


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A8P6G, A8P6, A8P6SS
Features
Watertight, Corrosion-Resistant
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS100804SS
Zoro #
G5869256
UPC #
783510301378
Country of Origin
Mexico

Dimensions

Height
10 in
Size
10 in x 8 in x 4 in
Width
8 in
Depth
4 in
Thickness
14 ga / 2 mm

Details

Item
Hoffman WATERSHED,Type 4X,10.00x8.00x4
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A8P6G, A8P6, A8P6SS
Features
Watertight, Corrosion-Resistant
Gauge
14 ga
Color
Unpainted
NEMA Enclosure Type
3R, 4X, 12
Series
WaterShed
Weight
10.06 lb
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; Mounting brackets required to meet UL/cUL external mounting requirement.; NSF 169; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Conductive Panel
A8P6G
Panel
A8P6
Stainless Steel Panel
A8P6SS
Latch Quantity
1
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Hoffman WATERSHED,Type 4X,10.00x8.00x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.