Zoro Homepage

Horizontal E-Bend Section, Culus Classif

  • Mfr # L90HB12GZ

  • Zoro # G5811856


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Gauge
16 ga
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90HB12GZ
Zoro #
G5811856
UPC #
783510100636
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Horizontal E-Bend Section,Culus Classif
Material
Mild Steel
Finish
Plated
Color
Unpainted
Gauge
16 ga
Weight
7.60 lb

Description

Horizontal E-Bend Section,Culus Classif

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.