Zoro Homepage

Horizontal Ground Bar Kits, 1.00x19.25

  • Mfr # DG19

  • Zoro # G5844004


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Electroplated
Depth
1/4 in
Color
Unpainted
Width
19-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG19
Zoro #
G5844004
UPC #
783510172664
Country of Origin
United States

Dimensions

Depth
1/4 in
Width
19-1/4 in
Size
1 x 19-1/4 x 1/4 in
Height
1 in
Thickness
0.25 in / 6 mm
Bar Size
1.00 x 19.25 x .25 in / 25 x 489 x 6 mm

Details

Item
Horizontal Ground Bar Kits,1.00x19.25
Material
Copper
Finish
Electroplated
Color
Unpainted
Weight
2 lb

Description

Horizontal Ground Bar Kits,1.00x19.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.