Shop ORTRONICS
See all product information
Create Account
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 IP5 CLARITY6, TRACJACK WHITE
- Mfr # TJ600-88
- Zoro # G0188335
product price:Â
$
17.99
/ea
Key Features
Color
White
Width
0.7"
Height
0.92 in
Number of Ports
1
Depth
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TJ600-88
- Zoro #
- G0188335
- UPC #
- 662875433279
- Country of Origin
- Unknown
Dimensions
- Width
- 0.7"
- Height
- 0.92 in
- Depth
- 1.1 in
Details
- Color
- White
- Number of Ports
- 1
- Product Type
- Network Connector
- Product Material
- Plastic
- Product Color
- Cloud White
- Product Line
- TracJack
- Connector Details
- RJ-45 Network
- 110 Block
- Yes
- Certifications & Standards
- UL, FCC, ETL
- Product Name
- TracJack OR-TJ600-88 Cat.6 Connector
- Family
- CLARITY 6
- Category
- CATEGORY 6
- Wiring
- A/B Universal
- Termination
- 110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.