Zoro Homepage

INLINE EMC, Type 1, 150x150x120mm, Lt Gray, Steel

  • Mfr # LHC151512EMC

  • Zoro # G6831957


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP1515G, LP1515
NEMA Enclosure Type
1, 12
Depth
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC151512EMC
Zoro #
G6831957
UPC #
783510300692
Country of Origin
United States

Dimensions

Depth
4.72 in
Width
5.91 in
Height
5.91 in
Size
150 x 150 x 120 mm
Thickness
16 ga / 1.5 mm
Panel Size
5.16 x 5.16 in / 131 x 131 mm

Details

Item
INLINE EMC,Type 1,150x150x120mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP1515G, LP1515
NEMA Enclosure Type
1, 12
Gauge
16 ga
Application
Indoor
Color
Light Gray
Standards
UL 508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 1; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 1; IEC 60529, IP40
Weight
3.80 lb
Series
InLine
Protection Rating
NEMA Type 1; IP54
Mounting
5.20 x 3.35 in / 132 x 85 mm
Steel Panel
LP1515
Conductive Steel Panel
LP1515G

Description

INLINE EMC,Type 1,150x150x120mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.