
INLINE EMC, Type 1, 250x200x150mm, Lt Gray, Steel
Mfr # LHC252015EMC
Zoro # G6831966
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2520G, LP2520
NEMA Enclosure Type
1, 12
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHC252015EMC
Zoro #
G6831966
UPC #
783510300890
Country of Origin
United States
Dimensions
Width
7.87 in
Size
250 x 200 x 150 mm
Height
9.84 in
Depth
5.91 in
Thickness
16 ga / 1.5 mm
Panel Size
9.09 x 7.13 in / 231 x 181 mm
Details
Item
INLINE EMC,Type 1,250x200x150mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2520G, LP2520
NEMA Enclosure Type
1, 12
Application
Indoor
Gauge
16 ga
Color
Light Gray
Standards
UL 508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 1; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 1; IEC 60529, IP40
Weight
7.10 lb
Series
InLine
Protection Rating
NEMA Type 1; IP54
Conductive Steel Panel
LP2520G
Mounting
9.13 x 5.31 in / 232 x 135 mm
Steel Panel
LP2520
Description
INLINE EMC,Type 1,250x200x150mm,Lt Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.