Zoro Homepage

Inline Landscape, Type 4 and 12,230x930

  • Mfr # LWC239316

  • Zoro # G5813597


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4, 12
Width
36.61 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC239316
Zoro #
G5813597
UPC #
783510110352
Country of Origin
Mexico

Dimensions

Width
36.61 in
Size
230 x 930 x 155 mm
Height
9.06 in
Depth
6.1 in
Thickness
16 ga / 1.5 mm
Window Size
5.49 x 34.42 in / 139 x 874 mm

Details

Item
Inline Landscape,Type 4 and 12,230x930
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4, 12
Gauge
16 ga
Color
Light Gray
Application
Indoor
Features
Window Cover, Dust-Resistant
Weight
24.40 lb
Series
InLine
Standards
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 3R; IP66
Cover Style
Window
Mounting Studs
881 mm / 34.67 in
Clear Space Above Panel
140 mm / 5.51 in

Description

Inline Landscape,Type 4 and 12,230x930

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.