Zoro Homepage

INLINE Type 4, 300x250x150mm, Lt Gray, Steel

  • Mfr # LSC302515

  • Zoro # G6811937


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP3025G, LP3025
Depth
5.91 in
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC302515
Zoro #
G6811937
UPC #
783510610609
Country of Origin
Mexico

Dimensions

Depth
5.91 in
Height
11.81 in
Size
300 x 250 x 150 mm
Width
9.84 in
Thickness
16 ga / 1.52 mm
Panel Size
11.06 x 9.09 in / 281 x 231 mm

Details

Item
INLINE Type 4,300x250x150mm,Lt Gray,S
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP3025G, LP3025
NEMA Enclosure Type
4, 12
Gauge
16 ga
Color
Light Gray
Standards
UL 508A Listed; Type 3, 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4 and 12; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Type
Watertight
Weight
8.90 lb
Series
InLine
Panel
LP3025
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Mounting
11.08 x 7.30 in / 281 x 185 mm
Conductive Panel
LP3025G

Description

INLINE Type 4,300x250x150mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.