Zoro Homepage

INLINE, Type 4X, 200x400x150mm, SS Type 304

  • Mfr # LWC204015SS

  • Zoro # G6812497


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2040G, LP2040
NEMA Enclosure Type
4X, 12
Depth
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC204015SS
Zoro #
G6812497
UPC #
783510618902
Country of Origin
Mexico

Dimensions

Depth
5.91 in
Height
7.87 in
Width
15-3/4 in
Size
200 x 400 x 150 mm
Window Size
115 x 349 mm / 4.53 x 13.74 in
Panel Size
7.13 x 15.00 in / 181 x 381 mm
Door Thickness
16 ga / 1.59 mm
Body Thickness
14 ga / 1.98 mm

Details

Item
INLINE,Type 4X,200x400x150mm,SS Type
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number LP2040G, LP2040
NEMA Enclosure Type
4X, 12
Gauge
Body: 14 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66
Series
InLine
Weight
11 lb
Steel Panel
LP2040
Stainless Steel Type
304
Mounting
7.15 x 13.20 in / 182 x 335 mm
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
LP2040G

Description

INLINE,Type 4X,200x400x150mm,SS Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.