Zoro Homepage

Interior Panel, 12 Gangs, Steel

  • Mfr # A18P18

  • Zoro # G8759581


product price: $71.19
/ea

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
Application
For Mounting Components
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18P18
Zoro #
G8759581
UPC #
783510339722
Country of Origin
Mexico

Dimensions

Width
15 in
Height
15.00"
Length
17.50 in
Material Thickness
12 ga
Overall Width
15 in
Overall Height
15 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Application
For Mounting Components
For Use With
NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures
Gauge
12
Sub-Category
Panel and Panel Accessories
Finish
White
Includes
Mounting Hardware
Hole Quantity
4
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Steel Material, White Finish, For Use With NEMA 12, 4, 4X, Junction Box, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 15.00 In., Width 15.00 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.