Interior Panel, 12 Gangs, Steel
Mfr # A48P36
Zoro # G8759983
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48P36
Zoro #
G8759983
UPC #
783510350772
Country of Origin
United States
Dimensions
Height
45.00"
Width
33 in
Length
45.70 in
Overall Width
33 in
Overall Height
45 in
Material Thickness
12 ga
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Sub-Category
Panel and Panel Accessories
Finish
White
For Use With
NEMA 12, 4, 4X, Wall-Mount Enclosures
Application
For Mounting Components
Includes
Mounting Hardware
Hole Quantity
8
Panel Style
Back Panel
Description
Interior Panel, Steel Material, White Finish, For Use With NEMA 12, 4, 4X, Wall-Mount Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 45.00 In., Width 33.00 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.