Interior Panel, 12 Gangs, Steel
Mfr # CP3636
Zoro # G8754864
product price: $275.48
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Steel
Color
White
For Use With
36"H x 36"W Concept(TM) Style Enclosures
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP3636
Zoro #
G8754864
UPC #
783510786700
Country of Origin
United States
Dimensions
Width
34.20 in
Height
34.20"
Length
34.75 in
Overall Height
34.2 in
Overall Width
34.2 in
Material Thickness
12 in
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
For Use With
36"H x 36"W Concept(TM) Style Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Finish
White
Gauge
12
Panel Style
Concept Panel
Box Type
Panel
Description
Interior Panel, Steel Material, White Finish, For Use With 36 In.H x 36 In.W Concept(TM) Style Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 34.20 In., Width 34.20 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.