Zoro Homepage

Interior Panel, 12 Gangs, Steel

  • Mfr # LP2520

  • Zoro # G9681156


product price: $18.29
/ea

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2520
Zoro #
G9681156
UPC #
783510367718
Country of Origin
Mexico

Dimensions

Width
7.87 in
Height
9.84"
Length
9 in
Overall Width
7.13 in
Overall Height
9.1 in
Material Thickness
12 ga

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Gauge
12
Finish
Polyester Powder Paint
Includes
Labeled Ground Hole Sized for An M6 Screw
Sub-Category
Panel and Panel Accessories
Panel Style
Back Panel
Compatible with Manufacturer Model Number
LLB252512
Compatible Manufacturer Model Number
LLB252512
Compatible Manufacturer Part Number
LLB252512
Compatible with Manufacturer Model No.
LLB252512
Compatible with Mfr. Model No.
LLB252512
For Use with Mfr Model Number
LLB252512
For Use With Mfr. Model Number
LLB252512
Compatible Pump Manufacturer Part Number
LLB252512
Compatible Mfr. Model Number
LLB252512

Description

Panel, Steel Material, Polyester Powder Paint Finish, Sub-Category Panel and Panel Accessories, Height 9.84 In., Width 7.87 In., Includes Labeled Ground Hole Sized for An M6 Screw, 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.