Intersafe Data Ports for Controlnet Prot
Mfr # HGF5CNSS
Zoro # G404390384
product price: $1,030.14
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Thickness
16 ga / 1.5 mm
Supports Devices Sold By
Allen-Bradley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGF5CNSS
Zoro #
G404390384
UPC #
783510159429
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.5 mm
Details
Item
Intersafe Data Ports for Controlnet Prot
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Supports Devices Sold By
Allen-Bradley
Primary Connector Termination
Shielded RJ45- 10-ft. shielded cable with male RJ45
Configuration
120 VAC GFCI receptacle- Shielded RJ45- 5-amp circuit breaker
Description
Intersafe Data Ports for Controlnet Prot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.