Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joining Kits, Fits 1200mm wide, Rubber

  • Mfr # PJSTF12

  • Zoro # G5855965


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Finish
Smooth Matte
For Use With
Fits 1200 mm wide
Color
Black
Thickness
0.62 in / 16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJSTF12
Zoro #
G5855965
UPC #
783510412494
Country of Origin
Mexico

Dimensions

Thickness
0.62 in / 16 mm

Details

Item
Joining Kits,Fits 1200mm wide,Rubber
Material
Rubber
Finish
Smooth Matte
For Use With
Fits 1200 mm wide
Color
Black
Series
ProLine
Weight
13 lb

Description

Joining Kits,Fits 1200mm wide,Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.